Shop CLE-FORCE
See all product information
Create Account
LET-T 1603 COB 135DEG HD JOBBER-STRAW, 6PK
- Mfr # C68394
- Zoro # G823507080
product price:
$
8.59
/pk of 6, $1.43/ea
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
T
Drill Bit Point Type
Split Point
Material - Machining
Cobalt
Flute Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68394
- Zoro #
- G823507080
- UPC #
- 697334683940
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Drill Bit Point Type
- Split Point
- Material - Machining
- Cobalt
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Measurement System
- Inch
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- T
- Flute Length
- 3-1/2 in
- Overall Length
- 4.875 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.