Shop CLE-FORCE
See all product information
Create Account
#40 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68935
- Zoro # G723506176
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 12 pks for
$27.48
Key Features
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Straight Shank
Overall Length
6 in
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68935
- Zoro #
- G723506176
- UPC #
- 697334689355
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #40
- Overall Length
- 6 in
- Flute Length
- 1.375 in
Details
- Item
- Aircraft Ext
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Standards
- NAS 907 TYPE B
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.