#12 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68907
- Zoro # G723506169
product price:
$
3.15
/pk of 12, $0.26/ea
Sold in multiples of 12 pks for
$37.80
Key Features
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Shank Type - Machining
Straight Shank
Finish - Machining
Black Oxide
Flute Length
2.3125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68907
- Zoro #
- G723506169
- UPC #
- 697334689072
- Country of Origin
- China
Dimensions
- Flute Length
- 2.3125 in
- Drill Bit Size
- #12
- Overall Length
- 6 in
Details
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight Shank
- Item
- Aircraft Ext
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Standards
- NAS 907 TYPE B
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.