7/64 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68870
- Zoro # G023506586
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 12 pks for
$27.48
Key Features
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Number of Flutes
2
Flute Type
Spiral Flute
Flute Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68870
- Zoro #
- G023506586
- UPC #
- 697334688709
- Country of Origin
- China
Dimensions
- Flute Length
- 1-1/2 in
- Drill Bit Size
- 7/64 in
- Overall Length
- 6 in
Details
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Standards
- NAS 907 TYPE B
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Item
- Aircraft Ext
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.