Shop CLE-FORCE
See all product information
Create Account
47/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68689
- Zoro # G623506948
product price:
$
17.89
/ea
Key Features
Number of Flutes
2
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Measurement System
Inch
Flute Length
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68689
- Zoro #
- G623506948
- UPC #
- 697334686897
- Country of Origin
- China
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Reduced Shank
- Item
- Reduced Shank Drill Bit
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
Dimensions
- Flute Length
- 3.125 in
- Drill Bit Size
- 47/64 in
- Overall Length
- 6 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.