Shop CLE-FORCE
See all product information
Create Account
23/32 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68688
- Zoro # G623506115
product price:
$
16.69
/ea
Key Features
Flute Type
Spiral Flute
Drill Bit Size
23/32 in
Finish - Machining
Black Oxide
Drill Bit Point Type
Radial
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68688
- Zoro #
- G623506115
- UPC #
- 697334686880
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 23/32 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Details
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Shank Type - Machining
- Reduced Shank
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.