5.00MM 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69018
- Zoro # G123506585
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 12 pks for
$27.48
Key Features
Cutting Direction
Right Hand
Shank Type
Straight Shank
Number of Flutes
2
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69018
- Zoro #
- G123506585
- UPC #
- 697334690184
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Item
- Double End Drill Bit
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Point Type
- Split Point
- System of Measurement
- Metric
Dimensions
- Drill Bit Size
- 5 mm
- Overall Length
- 62 mm
- Flute Length
- 39 mm
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.