4.90MM 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69017
- Zoro # G223506454
product price:
$
2.15
/pk of 12, $0.18/ea
Sold in multiples of 12 pks for
$25.80
Key Features
Drill Bit Point Angle
135 Degrees
Flute Length
39 mm
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69017
- Zoro #
- G223506454
- UPC #
- 697334690177
- Country of Origin
- China
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- System of Measurement
- Metric
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Item
- Double End Drill Bit
Dimensions
- Flute Length
- 39 mm
- Drill Bit Size
- 4.9 mm
- Overall Length
- 62 mm
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.