Shop CLE-FORCE
See all product information
Create Account
3.30MM 1683 HS BLKOX HD DOUBLE END DRL, 12PK
- Mfr # C69012
- Zoro # G623505859
product price:
$
1.69
/pk of 12, $0.14/ea
Sold in multiples of 12 pks for
$20.28
Key Features
Point Type
Split Point
Number of Flutes
2
Overall Length
49 mm
Flute Length
39 mm
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69012
- Zoro #
- G623505859
- UPC #
- 697334690122
- Country of Origin
- China
Dimensions
- Overall Length
- 49 mm
- Flute Length
- 39 mm
- Drill Bit Size
- 3.3 mm
Details
- Point Type
- Split Point
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- System of Measurement
- Metric
- Item
- Double End Drill Bit
- Drill Bit Point Angle
- 135 Degrees
Description
135° Double End Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.