Shop CLE-FORCE
See all product information
Create Account
#52 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68452
- Zoro # G223507093
product price:
$
1.49
/pk of 12, $0.12/ea
Sold in multiples of 5 pks for
$7.45
Key Features
Drill Bit Point Type
Split Point
Cutting Direction
Right Hand
Measurement System
Inch
Flute Type
Spiral Flute
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68452
- Zoro #
- G223507093
- UPC #
- 697334684527
- Country of Origin
- China
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bronze Oxide
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
Dimensions
- Overall Length
- 1.875 in
- Flute Length
- 0.875 in
- Drill Bit Size
- #52
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.