#10 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68410
- Zoro # G923506419
product price:
$
2.89
/pk of 12, $0.24/ea
Sold in multiples of 3 pks for
$8.67
Key Features
Shank Type - Machining
Straight Shank
Drill Bit Point Type
Split Point
Number of Flutes
2
Measurement System
Inch
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68410
- Zoro #
- G923506419
- UPC #
- 697334684107
- Country of Origin
- China
Dimensions
- Overall Length
- 3.625 in
- Flute Length
- 2.4375 in
- Drill Bit Size
- #10
Details
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Type
- Split Point
- Number of Flutes
- 2
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
- Spiral Direction
- Right Hand
- Finish - Machining
- Bronze Oxide
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.