Shop CLE-FORCE
See all product information
Create Account
1/4 1604 BLK&GOLD HD 135S/P JOB, 12PK
- Mfr # C69054
- Zoro # G523506376
product price:
$
2.15
/pk of 12, $0.18/ea
Sold in multiples of 12 pks for
$25.80
Key Features
Drill Bit Point Type
Split Point
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69054
- Zoro #
- G523506376
- UPC #
- 697334690542
- Country of Origin
- China
- Drill Bit Point Type
- Split Point
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Finish - Machining
- Black & Gold
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Item
- Jobber Length Drill Bit
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
Dimensions
- Flute Length
- 2-3/4 in
- Drill Bit Size
- 1/4 in
- Overall Length
- 4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.