Shop CLE-FORCE
See all product information
Create Account
#53 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68335
- Zoro # G923506150
product price:
$
0.99
/pk of 12, $0.08/ea
Sold in multiples of 8 pks for
$7.92
Key Features
Flute Length
0.875 in
Point Type
Radial
Drill Bit Point Angle
135 Degrees
System of Measurement
Inch
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68335
- Zoro #
- G923506150
- UPC #
- 697334683353
- Country of Origin
- China
- Point Type
- Radial
- Item
- High Speed Jobber Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Finish
- Black Oxide
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type
- Straight Shank
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
Dimensions
- Flute Length
- 0.875 in
- Drill Bit Size
- #53
- Overall Length
- 1.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.