Shop CLE-FORCE
See all product information
Create Account
1/16 1600 HS BLKOX GP JOB DRILL, 12PK
- Mfr # C68000
- Zoro # G823507110
product price:
$
0.66
/pk of 12, $0.06/ea
Sold in multiples of 11 pks for
$7.26
Key Features
Shank Type
Straight Shank
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Flute Length
0.875 in
Point Type
Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68000
- Zoro #
- G823507110
- UPC #
- 697334680000
- Country of Origin
- China
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Point Type
- Radial
- Cutting Direction
- Right Hand
- Finish
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material
- High Speed Steel
- System of Measurement
- Inch
- Item
- High Speed Jobber Drill Bit
Dimensions
- Flute Length
- 0.875 in
- Overall Length
- 1.875 in
- Drill Bit Size
- 1/16 in
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.