LET-A 1602 HS 135DEG HD JOBBER-BLACK, 12PK
- Mfr # C68258
- Zoro # G423507381
product price:
$
2.39
/pk of 12, $0.20/ea
Sold in multiples of 4 pks for
$9.56
Key Features
Cutting Direction
Right Hand
Point Type
Split Point
Spiral Direction
Right Hand
System of Measurement
Inch
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68258
- Zoro #
- G423507381
- UPC #
- 697334682585
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Finish
- Black Oxide
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Material
- High Speed Steel
Dimensions
- Drill Bit Size
- A
- Flute Length
- 2.625 in
- Overall Length
- 3.875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.