7/16 1602 HS BLKOX HD JOB DRILL, 6PK
- Mfr # C68253
- Zoro # G823507196
product price:
$
5.79
/pk of 6, $0.97/ea
Sold in multiples of 2 pks for
$11.58
Key Features
Shank Type
Straight Shank
Drill Bit Size
7/16 in
Number of Flutes
2
Overall Length
5-1/2 in
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68253
- Zoro #
- G823507196
- UPC #
- 697334682530
- Country of Origin
- China
- Shank Type
- Straight Shank
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Item
- High Speed Jobber Drill Bit
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Material
- High Speed Steel
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Flute Type
- Spiral Flute
Dimensions
- Drill Bit Size
- 7/16 in
- Overall Length
- 5-1/2 in
- Flute Length
- 4.0625 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.