Shop CLE-FORCE
See all product information
Create Account
11/32 1621 HS BLKOX HD SCRW MACH LGTH, 6PK
- Mfr # C68509
- Zoro # G623506184
product price:
$
3.29
/pk of 6, $0.55/ea
Sold in multiples of 6 pks for
$19.74
Key Features
Cutting Direction
Right Hand
Flute Length
1.6875 in
Shank Type
Straight Shank
Flute Type
Spiral Flute
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68509
- Zoro #
- G623506184
- UPC #
- 697334685098
- Country of Origin
- China
Dimensions
- Flute Length
- 1.6875 in
- Overall Length
- 3 in
- Drill Bit Size
- 11/32 in
Details
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Item
- Screw
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Finish
- Black Oxide
- Point Type
- Split Point
- Material
- High Speed Steel
- System of Measurement
- Inch
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.