Shop CLE-FORCE
See all product information
Create Account
7/16 1603 COBALT HD JOB DRILL, 6PK
- Mfr # C68371
- Zoro # G923507126
product price:
$
11.29
/pk of 6, $1.88/ea
Key Features
Material - Machining
Cobalt
Spiral Direction
Right Hand
Overall Length
5-1/2 in
Flute Length
4.0625 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68371
- Zoro #
- G923507126
- UPC #
- 697334683711
- Country of Origin
- China
- Material - Machining
- Cobalt
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Item
- Jobber Length Drill Bit
- Measurement System
- Inch
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Type
- Split Point
Dimensions
- Overall Length
- 5-1/2 in
- Flute Length
- 4.0625 in
- Drill Bit Size
- 7/16 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.