Shop CLE-FORCE
See all product information
Create Account
#49 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68449
- Zoro # G223507307
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
Finish - Machining
Bronze Oxide
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Shank Type - Machining
Straight Shank
Flute Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68449
- Zoro #
- G223507307
- UPC #
- 697334684497
- Country of Origin
- China
Dimensions
- Flute Length
- 1 in
- Drill Bit Size
- #49
- Overall Length
- 2 in
Details
- Finish - Machining
- Bronze Oxide
- Drill Bit Point Type
- Split Point
- Item
- Jobber Length Drill Bit
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Material - Machining
- Cobalt
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.