Shop CLE-FORCE
See all product information
Create Account
#36 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68931
- Zoro # G623506016
product price:
$
2.39
/pk of 12, $0.20/ea
Sold in multiples of 12 pks for
$28.68
Key Features
Cutting Direction
Right Hand
Flute Length
1.4375 in
Material - Machining
High Speed Steel
Number of Flutes
2
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68931
- Zoro #
- G623506016
- UPC #
- 697334689317
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Item
- Aircraft Ext
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Spiral Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Split Point
- Standards
- NAS 907 TYPE B
- Measurement System
- Inch
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
Dimensions
- Flute Length
- 1.4375 in
- Drill Bit Size
- #36
- Overall Length
- 6 in
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.