Shop CLE-FORCE
See all product information
Create Account
#18 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68913
- Zoro # G523506000
product price:
$
3.15
/pk of 12, $0.26/ea
Sold in multiples of 12 pks for
$37.80
Key Features
Drill Bit Point Type
Split Point
Measurement System
Inch
Spiral Direction
Right Hand
Overall Length
6 in
Standards
NAS 907 TYPE B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68913
- Zoro #
- G523506000
- UPC #
- 697334689133
- Country of Origin
- China
- Item
- Aircraft Ext
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Black Oxide
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- #18
- Flute Length
- 2.125 in
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.