Shop CLE-FORCE
See all product information
Create Account
#9 1630 HS BLKOX 6IN A/C EXT. DRILL, 12PK
- Mfr # C68904
- Zoro # G523506277
product price:
$
3.39
/pk of 12, $0.28/ea
Sold in multiples of 12 pks for
$40.68
Key Features
Overall Length
6 in
Shank Type - Machining
Straight Shank
Flute Length
2.4375 in
Standards
NAS 907 TYPE B
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68904
- Zoro #
- G523506277
- UPC #
- 697334689041
- Country of Origin
- China
Dimensions
- Drill Bit Size
- #9
- Overall Length
- 6 in
- Flute Length
- 2.4375 in
Details
- Shank Type - Machining
- Straight Shank
- Standards
- NAS 907 TYPE B
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Split Point
- Item
- Aircraft Ext
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.