21/64 1630 HS BLKOX 6IN A/C EXT. DRILL, 6PK
- Mfr # C68884
- Zoro # G823507226
product price:
$
10.15
/pk of 6, $1.69/ea
Sold in multiples of 6 pks for
$60.90
Key Features
Cutting Direction
Right Hand
Flute Type
Spiral Flute
Overall Length
6 in
Spiral Direction
Right Hand
Standards
NAS 907 TYPE B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68884
- Zoro #
- G823507226
- UPC #
- 697334688846
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 21/64 in
- Flute Length
- 3.3125 in
Details
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Standards
- NAS 907 TYPE B
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Split Point
- Item
- Aircraft Ext
- Drill Bit Point Angle
- 135 Degrees
- Measurement System
- Inch
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight Shank
Description
135° NAS 907 Type B 6" Aircraft Extension Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.