27/64 1621 HS BLKOX HD SCRW MACH LGTH, 6PK
- Mfr # C68514
- Zoro # G423506315
product price:
$
4.69
/pk of 6, $0.78/ea
Sold in multiples of 6 pks for
$28.14
Key Features
Cutting Direction
Right Hand
Point Type
Split Point
Flute Length
2 in
Spiral Direction
Right Hand
Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68514
- Zoro #
- G423506315
- UPC #
- 697334685142
- Country of Origin
- China
Dimensions
- Flute Length
- 2 in
- Drill Bit Size
- 27/64 in
- Overall Length
- 3.375 in
Details
- Item
- Screw
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Spiral Direction
- Right Hand
- Material
- High Speed Steel
- Number of Flutes
- 2
- System of Measurement
- Inch
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
- Finish
- Black Oxide
- Flute Type
- Spiral Flute
Description
135° Heavy-Duty Screw Machine Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.