Shop CLE-FORCE
See all product information
Create Account
7/32 1607 HS BLK&GLD JOBBER-3FLATS, 12PK
- Mfr # C69349
- Zoro # G823507219
product price:
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 12 pks for
$27.48
Key Features
Spiral Direction
Right Hand
Number of Flutes
2
Finish
Black & Gold
Drill Bit Point Angle
135 Degrees
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69349
- Zoro #
- G823507219
- UPC #
- 697334693499
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
- Finish
- Black & Gold
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- System of Measurement
- Inch
- Material
- High Speed Steel
- Shank Type
- Straight Shank
- Point Type
- Split Point
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 7/32 in
- Flute Length
- 2-1/2 in
- Overall Length
- 3-3/4 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.