Shop CLE-FORCE
See all product information
Create Account
LET-T 1602 HS 135DEG HD JOBBER-BLACK, 6PK
- Mfr # C68276
- Zoro # G323506279
product price:
$
4.69
/pk of 6, $0.78/ea
Sold in multiples of 2 pks for
$9.38
Key Features
Flute Length
3-1/2 in
Number of Flutes
2
Material
High Speed Steel
Drill Bit Point Angle
135 Degrees
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68276
- Zoro #
- G323506279
- UPC #
- 697334682769
- Country of Origin
- China
- Item
- High Speed Jobber Drill Bit
- Number of Flutes
- 2
- Material
- High Speed Steel
- Drill Bit Point Angle
- 135 Degrees
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Flute Type
- Spiral Flute
- Finish
- Black Oxide
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
Dimensions
- Flute Length
- 3-1/2 in
- Overall Length
- 4.875 in
- Drill Bit Size
- T
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.