9.0MM 1600 HS BLKOX GP JOB DRILL, 6PK
- Mfr # C68622
- Zoro # G023506081
product price:
$
3.89
/pk of 6, $0.65/ea
Sold in multiples of 6 pks for
$23.34
Key Features
Overall Length
125 mm
Shank Type
Straight Shank
Drill Bit Point Angle
118 Degrees
System of Measurement
Metric
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68622
- Zoro #
- G023506081
- UPC #
- 697334686224
- Country of Origin
- China
Dimensions
- Overall Length
- 125 mm
- Drill Bit Size
- 9 mm
- Flute Length
- 1.51 in
Details
- Shank Type
- Straight Shank
- Drill Bit Point Angle
- 118 Degrees
- System of Measurement
- Metric
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Spiral Direction
- Right Hand
- Point Type
- Radial
- Number of Flutes
- 2
- Material
- High Speed Steel
- Finish
- Black Oxide
- Item
- High Speed Jobber Drill Bit
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.