Shop CLE-FORCE
See all product information
Create Account
27/64 1601 HS BRIGHT GP JOB DRILL, 6PK
- Mfr # C68137
- Zoro # G823507233
product price:
$
4.89
/pk of 6, $0.82/ea
Sold in multiples of 2 pks for
$9.78
Key Features
Overall Length
5.375 in
Flute Length
3.9375 in
Material
High Speed Steel
System of Measurement
Inch
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68137
- Zoro #
- G823507233
- UPC #
- 697334681373
- Country of Origin
- China
Dimensions
- Overall Length
- 5.375 in
- Flute Length
- 3.9375 in
- Drill Bit Size
- 27/64 in
Details
- Material
- High Speed Steel
- Item
- High Speed Jobber Drill Bit
- System of Measurement
- Inch
- Finish
- Bright
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Flute Type
- Spiral Flute
- Shank Type
- Straight Shank
- Point Type
- Radial
- Cutting Direction
- Right Hand
Description
118° General Purpose Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.