Shop CLE-FORCE
See all product information
Create Account
LET-V 1603 COB 135DEG HD JOBBER-STRAW, 6PK
- Mfr # C68396
- Zoro # G223507062
product price:
$
9.59
/pk of 6, $1.60/ea
Key Features
Overall Length
5 in
Drill Bit Size
V
Flute Length
3.625 in
Number of Flutes
2
Finish - Machining
Bronze Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68396
- Zoro #
- G223507062
- UPC #
- 697334683964
- Country of Origin
- China
Dimensions
- Overall Length
- 5 in
- Drill Bit Size
- V
- Flute Length
- 3.625 in
Details
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
- Finish - Machining
- Bronze Oxide
- Flute Type
- Spiral Flute
- Drill Bit Point Type
- Split Point
- Cutting Direction
- Right Hand
- Material - Machining
- Cobalt
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Drill Bit Point Angle
- 135 Degrees
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.