Shop CLE-FORCE
See all product information
Create Account
#60 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68460
- Zoro # G423507114
product price:
$
1.49
/pk of 12, $0.12/ea
Sold in multiples of 5 pks for
$7.45
Key Features
Spiral Direction
Right Hand
Finish - Machining
Bronze Oxide
Material - Machining
Cobalt
Measurement System
Inch
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68460
- Zoro #
- G423507114
- UPC #
- 697334684602
- Country of Origin
- China
- Spiral Direction
- Right Hand
- Finish - Machining
- Bronze Oxide
- Material - Machining
- Cobalt
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
Dimensions
- Flute Length
- 0.6875 in
- Drill Bit Size
- #60
- Overall Length
- 1.625 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.