Shop CLE-FORCE
See all product information
Create Account
#54 1603 COB 135DEG HD JOBBER-STRAW, 12PK
- Mfr # C68454
- Zoro # G723506084
product price:
$
1.59
/pk of 12, $0.13/ea
Sold in multiples of 5 pks for
$7.95
Key Features
Drill Bit Size
#54
Number of Flutes
2
Material - Machining
Cobalt
Drill Bit Point Angle
135 Degrees
Shank Type - Machining
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68454
- Zoro #
- G723506084
- UPC #
- 697334684541
- Country of Origin
- China
- Number of Flutes
- 2
- Material - Machining
- Cobalt
- Drill Bit Point Angle
- 135 Degrees
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bronze Oxide
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Item
- Jobber Length Drill Bit
Dimensions
- Drill Bit Size
- #54
- Flute Length
- 0.875 in
- Overall Length
- 1.875 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.