Shop CLE-FORCE
See all product information
Create Account
LET-X 1603 COB 135DEG HD JOBBER-STRAW, 6PK
- Mfr # C68398
- Zoro # G523507311
product price:
$
10.29
/pk of 6, $1.71/ea
Key Features
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Overall Length
5.125 in
Flute Length
3-3/4 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68398
- Zoro #
- G523507311
- UPC #
- 697334683988
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Item
- Jobber Length Drill Bit
- Finish - Machining
- Bronze Oxide
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Material - Machining
- Cobalt
- Measurement System
- Inch
- Spiral Direction
- Right Hand
Dimensions
- Overall Length
- 5.125 in
- Flute Length
- 3-3/4 in
- Drill Bit Size
- X
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.