Shop CLE-FORCE
See all product information
Create Account
9/32 1603 COBALT HD JOB DRILL, 12PK
- Mfr # C68361
- Zoro # G523506406
product price:
$
4.69
/pk of 12, $0.39/ea
Sold in multiples of 2 pks for
$9.38
Key Features
Drill Bit Point Type
Split Point
Drill Bit Size
9/32 in
Spiral Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68361
- Zoro #
- G523506406
- UPC #
- 697334683612
- Country of Origin
- China
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Bronze Oxide
- Measurement System
- Inch
- Material - Machining
- Cobalt
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight Shank
- Flute Type
- Spiral Flute
Dimensions
- Drill Bit Size
- 9/32 in
- Flute Length
- 2.9375 in
- Overall Length
- 4-1/4 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.