Shop CLE-FORCE
See all product information
Create Account
LET-P 1603 COB 135DEG HD JOBBER-STRAW, 6PK
- Mfr # C68390
- Zoro # G923506600
product price:
$
7.15
/pk of 6, $1.19/ea
Sold in multiples of 2 pks for
$14.30
Key Features
Drill Bit Point Type
Split Point
Finish - Machining
Bronze Oxide
Number of Flutes
2
Flute Type
Spiral Flute
Flute Length
3.3125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68390
- Zoro #
- G923506600
- UPC #
- 697334683902
- Country of Origin
- China
- Drill Bit Point Type
- Split Point
- Finish - Machining
- Bronze Oxide
- Number of Flutes
- 2
- Item
- Jobber Length Drill Bit
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
- Shank Type - Machining
- Straight Shank
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
- Measurement System
- Inch
Dimensions
- Flute Length
- 3.3125 in
- Drill Bit Size
- P
- Overall Length
- 4.625 in
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.