Shop CLE-FORCE
See all product information
Create Account
LET-Y 1603 COB 135DEG HD JOBBER-STRAW, 6PK
- Mfr # C68399
- Zoro # G423506780
product price:
$
10.39
/pk of 6, $1.73/ea
Key Features
Flute Type
Spiral Flute
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Flute Length
3.875 in
Overall Length
5-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68399
- Zoro #
- G423506780
- UPC #
- 697334683995
- Country of Origin
- China
Dimensions
- Flute Length
- 3.875 in
- Overall Length
- 5-1/4 in
- Drill Bit Size
- Y
Details
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Material - Machining
- Cobalt
- Item
- Jobber Length Drill Bit
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type - Machining
- Straight Shank
- Finish - Machining
- Bronze Oxide
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Measurement System
- Inch
Description
135° Heavy-Duty Cobalt Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.