Shop CLE-LINE

118 Degree Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 1/4x6IN

  • Mfr # C23271
  • Zoro # G2841428

product price: 
$
3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Drill Bit Size
1/4 in
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
List Number
CEM12BXL2
Flute Length
4 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C23271
Zoro #
G2841428
UPC #
697334232711
Country of Origin
France
Item
Rebar Cutter Drill Bit
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Reduced
List Number
CEM12BXL2
Decimal Equivalent
0.25
Coolant Through
No
Cutting Direction
Right Hand
Flute Type
Spiral
Grade
HSS+TCT/Masonry
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Standards
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application
Masonry
Helix Angle
40 Degrees
Series
1819
Silver & Deming Drill
Yes
Drill Bit Point Type
Radial
Measurement System
Fractional Inch
Impact Rated
Yes
For Workpiece Material
Masonry
Finish
Bright (Uncoated)
Shank Type
Round

Dimensions

Drill Bit Size
1/4 in
Overall Length
5 7/8 in
Flute Length
4 5/16 in
Depth:Dia. Ratio
4xD
Shank Length
1 9/16 in
Drill Diameter Tolerance
+0.0000"/-0.0007"
Maximum Drilling Depth
3 3/4 in
Shank Diameter
7/32 in

Description

Rebar Cutter Drill Bit, Straight, 1/4 in, Carbide Tipped, 5 7/8 in Overall Length, Maximum Drilling Depth 3 3/4 in, Shank Diameter 7/32 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.