1/4X12 SDS+3 TCT HAMMER SANDBLAST FINISH
- Mfr # C22104
- Zoro # G523506734
product price:
$
19.79
/ea
Key Features
Drill Bit Size
1/4 in
Point Angle
118°
Spiral Direction
Right Hand
Number of Flutes
3
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C22104
- Zoro #
- G523506734
- UPC #
- 697334221043
- Country of Origin
- France
Dimensions
- Drill Bit Size
- 1/4 in
- Overall Length
- 12 in
- Flute Length
- 10 in
Details
- Item
- Masonry Drill Bit
- Point Angle
- 118°
- Spiral Direction
- Right Hand
- Number of Flutes
- 3
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Finish - Machining
- Sand Blasted
- Shank Type - Machining
- SDS PLUS
- Point Type
- Radial
- Flute Type
- Spiral Flute
- Measurement System
- Inch
Description
118° 3-Flute Carbide-Tipped SDS-Plus Masonry Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.