Shop CLE-LINE
See all product information
Create Account
1/4X4 SDS+3 TCT HAMMER SANDBLAST FINISH
- Mfr # C22102
- Zoro # G623506986
product price:
$
9.95
/ea
Key Features
Finish - Machining
Sand Blasted
Measurement System
Inch
Point Angle
118°
Cutting Direction
Right Hand
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C22102
- Zoro #
- G623506986
- UPC #
- 697334221029
- Country of Origin
- France
- Finish - Machining
- Sand Blasted
- Measurement System
- Inch
- Point Angle
- 118°
- Cutting Direction
- Right Hand
- Number of Flutes
- 3
- Item
- Masonry Drill Bit
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- SDS PLUS
- Point Type
- Radial
Dimensions
- Drill Bit Size
- 1/4 in
- Overall Length
- 4 in
- Flute Length
- 2 in
Description
118° 3-Flute Carbide-Tipped SDS-Plus Masonry Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.