Shop CLE-LINE
See all product information
Create Account
1/4X6 SDS+3 TCT HAMMER SANDBLAST FINISH
- Mfr # C22103
- Zoro # G923506457
product price:
$
10.59
/ea
Key Features
Point Type
Radial
Drill Bit Size
1/4 in
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C22103
- Zoro #
- G923506457
- UPC #
- 697334221036
- Country of Origin
- France
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 1/4 in
- Flute Length
- 4 in
Details
- Shank Type - Machining
- SDS PLUS
- Point Type
- Radial
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Number of Flutes
- 3
- Item
- Masonry Drill Bit
- Finish - Machining
- Sand Blasted
- Flute Type
- Spiral Flute
- Measurement System
- Inch
- Point Angle
- 118°
- Spiral Direction
- Right Hand
Description
118° 3-Flute Carbide-Tipped SDS-Plus Masonry Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.