This item is Discontinued.

Cle-Line 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1812 Straw HSS-CO RHS/RHC 7/16 C20654

135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1812 Straw HSS-CO RHS/RHC 7/16 (Discontinued)

  • Mfr # C20654
  • Zoro # G4941225
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C20654
Zoro #
G4941225
UPC #
697334206545
Country of Origin
United States

Dimensions

Drill Bit Size
7/16 in
Shank Dia.
3/8 in
Overall Length
5 1/2 in
Flute Length
4 1/16 in
Maximum Drilling Depth
1 3/4 in
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Shank Length
1 in
Drill Diameter Tolerance
+0.0000 in /-0.0010 in

Details

Drill Bit Grouping
Drill Bit
Item
Reduced Shank Drill Bit
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Decimal Equivalent
0.4375
Material
Cobalt
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Standards
Not Rated
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
Finish - Machining
Straw/Bronze
Material - Machining
Cobalt
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, N, P, S
Series
1812
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand

Description

Reduced Shank Drill Bit, Drill Bit Size 7/16 in, 135 Degrees Drill Bit Point Angle, Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.