Shop CLE-LINE

9/32 HSS 135 Degree Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold RHS/RHC Bulk 400/Box

  • Mfr # C23844BP
  • Zoro # G2991550

product price: 
$
3.15
/ea
Sold in multiples of 400 for $1,260.00

Key Features

Number of Pieces
400
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C23844BP
Zoro #
G2991550
UPC #
-
Country of Origin
United States
Item
Mechanics Length Drill Bit
Number of Pieces
400
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
List Number
1875R
Point Type
Split
Drill Bit Grouping
Drill Bit Set
Standards
ASME B94.11M
Decimal Equivalent
0.2812
Application
For Use On Alloy, Stainless And Tool Steels And Cast Iron
Shank Type
Round with Flats
Number of Flutes
2
Flute Type
Spiral
Drill Bit Point Type
Split Point
Number of Drill Bits
10
Finish - Machining
Black and Gold
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Drill Bit Case Type
Metal Index
Helix Angle
135 Degrees
Shank Type - Machining
Straight with Three Flats
Helix Angle - Maximum
135 Degrees

Dimensions

Drill Bit Size
9/32 in
Drill Bit Dimension Type
Fractional Inch
Sizes Included
9/32"
Depth x Dia. Ratio
4xD
Shank Dia.
9/32 in
Depth:Dia. Ratio
4xD
Drill Bit Sizes Included
1 in, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Overall Length
3 3/4 in
Flute Length
2 1/4 in
Largest Drill Bit Size
1 in
Smallest Drill Bit Size
9/32 in
Maximum Drilling Depth
2 1/4 in
Drill Length Class
Mechanics-Length
Wire Rope Length
3 3/4 in
Length
3 3/4 in

Description

The CLE-LINE C23844BP is a mechanics-length drill bit set composed of high-speed steel, suitable for drilling alloy, stainless, tool steels, and cast iron (material suitability depends on workpiece hardness and cutting conditions). The set includes 10 drill bits with fractional inch sizes ranging from 9/32 inch to 1 inch. Each drill bit features a split point with 135-degree point angle. The set has a maximum drill depth: 2 1/4 inches (as specified for the flute length), making it suitable for a variety of machining applications.

Key Features:

  • Material: high-speed steel (HSS).
  • Drill Bit Sizes Included: 9/32", 17/32", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", and 1".
  • Overall Length: 3 3/4 inches; flute length: 2 1/4 inches.
  • Point Type: Split point with 135-degree angle.
  • Shank Type: Straight with three flats and round with flats, shank diameter of 9/32 inch.
  • Number of Flutes: 2 with spiral design and helix angle of 135 degrees.
  • Measurement System: Fractional inch, complying with ASME B94.11M standards.
  • Drill Bit Case Type: Metal index included for organized storage.
  • Drill Length Class: Mechanics-length for standard machining depths.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.