Shop CLE-LINE

13PC 118 Degree General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1/16-1/4x1/64

  • Mfr # C21104
  • Zoro # G4952775

product price: 
$
26.15
/ea

Key Features

Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Depth:Dia. Ratio
4xD
Drill Bit Grouping
Drill Bit Set
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C21104
Zoro #
G4952775
UPC #
697334211044
Country of Origin
United States
Item
Jobber Length Drill Bit Set
Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Grouping
Drill Bit Set
List Number
1898
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
Variable
Drill Bit Point Type
Radial Point
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Series
1898
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Number of Drill Bits
13
Primary Material Application
Aluminum, Cast Iron, Steel
Number of Flutes
2
Primary Material Application ISO Code
K, N, P
Thread Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle - Minimum
21 Degrees
Drill Bit Case Type
Metal Index
Helix Angle - Maximum
34 Degrees

Dimensions

Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 1/4 in by 64ths
Drill Length Class
Jobber-Length
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in /-0.0005 in - +0.0000 in /-0.0007 in
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Largest Drill Bit Size
1/4 in
Smallest Drill Bit Size
1/16 in
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in
Wire Rope Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in
Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in

Description

The CLE-LINE C21104 is a jobber length drill bit set comprising 13 high speed steel bits for use in applications requiring straight shank, right-hand spiral drill bits. The bits range in size from 1/16 inch to 1/4 inch, measured in fractional inches, and have a straight shank and a right-hand spiral (two-flute) cutting geometry. This set meets ISO material application codes K, N, P for aluminum, cast iron, and steel. The bits have a variable helix angle between 21 and 34 degrees, with a bright, uncoated finish.

Key Features:

  • Drill bit sizes included: 1/16", 1/8", 3/32", 5/64", 7/64", 9/64", 5/32", 11/64", 13/64", 15/64", 3/16", 7/32", 1/4".
  • Overall lengths vary from 1 7/8" to 4".
  • Two-flute spiral design for chip evacuation.
  • Recommended cut depth-to-diameter ratio of 4xD
  • Non-coolant through design; use external cooling when required for the specific drilling application and operating conditions
  • Drill diameter tolerance ranges from +0.0000"/-0.0005" to +0.0000"/-0.0007".
  • Part of the 1898 series with list number 1898.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products