Shop CLE-LINE

13PC 135 Degree Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/4x1/64

  • Mfr # C21107
  • Zoro # G7682565

product price: 
$
47.89
/ea

Key Features

Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C21107
Zoro #
G7682565
UPC #
697334211075
Country of Origin
United States
Item
Jobber Length Drill Bit Set
Number of Pieces
13
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Point Type
Split Point
Drill Bit Grouping
Drill Bit Set
List Number
1802
Standards
ASME B94.11M
Number of Drill Bits
13
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material - Machining
Cobalt
Finish - Machining
Straw/Bronze
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Titanium
Aircraft Drill
Yes
Measurement System
Fractional Inch
Flute Type
Spiral
Drill Bit Case Type
Metal Index
Number of Flutes
2
Primary Material Application ISO Code
H, K, M, N, P, S
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
1/16 in to 1/4 in by 64ths
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/16 in
Depth:Dia. Ratio
4xD
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4"
Depth x Dia. Ratio
4xD
Largest Drill Bit Size
1/4 in
Drill Bit Sizes Included
1/16 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in
Wire Rope Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in
Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in

Description

The CLE-LINE - C21107 is a jobber length drill bit set featuring 13 cobalt drill bits designed for machining applications. Sized in fractional inches, the bits range from 1/16" to 1/4" and include a variety of overall lengths from 1 7/8" to 4". Two-flute spiral geometry with right-hand cutting direction. Compatible with drilling of the listed materials (requires appropriate speed/feed and machine setup). The set is supplied in a metal drill index case for organized storage.

Key Features:

  • Material: Cobalt material for machining applications
  • Drill bit sizes: 13 pieces ranging from 1/16" to 1/4" by fractional increments
  • overall length options: 1 7/8" to 4"
  • Point type: 135-degree split point
  • Flutes: Two spiral flutes with helix angles 21°–34°
  • Shank type: Straight with 1/16" diameter
  • Cutting direction: Right hand
  • Suitable for materials classified under ISO codes H, K, M, N, P, S
  • Includes metal drill index case for storage and organization
  • Not coolant-fed; intended for drilling operations using the product’s standard machine/process setup

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.