1/4x1/4 Solid Carbide Shank Aluminum Cut Carbide SC-1 Cle-Line 1847 Cylindrical Ball Nose Bur

  • Mfr # C10026

  • Zoro # G909197662


product price:  $21.19
/ea

Key Features

Overall Length
2 in
Shank Material
Solid Carbide
Shank Dia.
1/4 in
End Type
Radius
Coating
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C10026
Zoro #
G909197662
UPC #
697334006473
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Head Length
5/8 in
Head Dia.
1/4 in

Details

Trade Number
SC-1
Shank Material
Solid Carbide
Item
Carbide Bur
End Type
Radius
Coating
Bright (Uncoated)
List Number
1847
Cut Type
Aluminum
Head Material
Carbide
Head Shape
Cylinder
Operating Speed - Maximum
70,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SC-1, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Solid Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.