1/4x1/8 Hardened Steel Shank Double Cut Carbide SE-51 Cle-Line 1851 Egg Shaped Bur

  • Mfr # C10053

  • Zoro # G909197648


product price:  $16.69
/ea

Key Features

Trade Number
SE-45
Overall Length
1 5/8 in
Shank Material
Steel
Head Material
Carbide
Head Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10053
Zoro #
G909197648
UPC #
697334006756
Country of Origin
United States

Dimensions

Overall Length
1 5/8 in
Head Dia.
1/4 in
Head Length
3/8 in

Details

Trade Number
SE-45
Item
Carbide Bur
Shank Material
Steel
Head Material
Carbide
Operating Speed - Maximum
70,000 RPM
Coating
Bright (Uncoated)
Head Shape
Oval
Cut Type
Double

Description

Carbide Bur, Cut Type Double, Head Dia. 1/4 in, Head Length 3/8 in, Included Angle Not Applicable, Overall Length 1 5/8 in, Trade Number SE-45, Head Shape Oval, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.