Shop CLE-LINE
See all product information
Create Account
1826 1/4 HSS 1/4 HEX SHK 135S/P TiN, 6PK
- Mfr # C20129
- Zoro # G823506298
product price:
$
6.15
/pk of 6, $1.03/ea
Sold in multiples of 2 pks for
$12.30
Key Features
Material - Machining
High Speed Steel
Flute Type
Spiral Flute
Overall Length
4.09 in
Number of Flutes
2
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C20129
- Zoro #
- G823506298
- UPC #
- 662355022726
- Country of Origin
- United States
Dimensions
- Overall Length
- 4.09 in
- Drill Bit Size
- 1/4 in
- Flute Length
- 2-3/4 in
Details
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Item
- Hex Shank Drill Bit
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Finish - Machining
- Titanium Nitride (TiN)
- Drill Bit Point Angle
- 135 Degrees
Description
135° 1/4" Hex Shank Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.