1826 3/32 HSS 1/4 HEX SHK 135S/P TiN, 12PK
- Mfr # C20122
- Zoro # G223506621
product price:
$
5.15
/pk of 12, $0.43/ea
Sold in multiples of 2 pks for
$10.30
Key Features
Point Type
Split Point
Overall Length
2.26 in
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C20122
- Zoro #
- G223506621
- UPC #
- 662355022658
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.26 in
- Drill Bit Size
- 3/32 in
Details
- Point Type
- Split Point
- Item
- Hex Shank Drill Bit
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Finish - Machining
- Titanium Nitride (TiN)
- Measurement System
- Inch
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
Description
135° 1/4" Hex Shank Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.