Shop CLE-LINE
See all product information
Create Account
1826 1/8 HSS 1/4 HEX SHK 135S/P TiN, 12PK
- Mfr # C20124
- Zoro # G123506721
product price:
$
5.19
/pk of 12, $0.43/ea
Sold in multiples of 2 pks for
$10.38
Key Features
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Point Type
Split Point
Measurement System
Inch
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C20124
- Zoro #
- G123506721
- UPC #
- 662355022672
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 1/8 in
- Overall Length
- 2.8 in
Details
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Point Type
- Split Point
- Measurement System
- Inch
- Item
- Hex Shank Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Flute Type
- Spiral Flute
- Finish - Machining
- Titanium Nitride (TiN)
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
Description
135° 1/4" Hex Shank Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.