Shop CLE-LINE
See all product information
Create Account
1826 5/32 HSS 1/4 HEX SHK 135S/P TiN, 12PK
- Mfr # C20126
- Zoro # G923506297
product price:
$
5.19
/pk of 12, $0.43/ea
Sold in multiples of 2 pks for
$10.38
Key Features
Measurement System
Inch
Cutting Direction
Right Hand
Point Type
Split Point
Overall Length
3.15 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C20126
- Zoro #
- G923506297
- UPC #
- 662355022696
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.15 in
- Drill Bit Size
- 5/32 in
Details
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Point Type
- Split Point
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 135 Degrees
- Spiral Direction
- Right Hand
- Item
- Hex Shank Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Titanium Nitride (TiN)
Description
135° 1/4" Hex Shank Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.