1826 9/64 HSS 1/4 HEX SHK 135S/P TiN, 12PK
- Mfr # C20125
- Zoro # G523507182
product price:
$
5.19
/pk of 12, $0.43/ea
Sold in multiples of 2 pks for
$10.38
Key Features
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Measurement System
Inch
Overall Length
2.91 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C20125
- Zoro #
- G523507182
- UPC #
- 662355022689
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.91 in
- Drill Bit Size
- 9/64 in
Details
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Finish - Machining
- Titanium Nitride (TiN)
- Point Type
- Split Point
- Item
- Hex Shank Drill Bit
- Flute Type
- Spiral Flute
Description
135° 1/4" Hex Shank Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.